Item# : EA351BM-6.5
Description : Ground packing
Spec
Number of rolls-3m/roll |
|||
Material- MACFOIL base material (expanded graphite・Metal wire reinforcement・Yarn assortment), Heat resistance special impregnation processing |
|||
Pressure resistance-43.1MPa (Class 2500) |
|||
Applicable fluid-Water, oil, steam, heat transfer oil, solvent, gas, LNG |
|||
Service temperature range--200 to 600℃ |
|||
Excellent heat resistance chemical resistance pressure resistance and sealing . |
|||
The correspondence that is a wide range is possible. |
|||
Dim.-6.5x 6.5mm |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 13,300 (Excluding tax)/¥ 14,630(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:2 (2024/05/19 10:56 Currently) |
||||
Catalog Page | Page 1529 |