Item# : EA351BS-6
Description : Sheet Gasket
This product is no longer available. Please refer to replacement item below.
Spec
Standard pressure of clamping side-For middle side pressure:80 to 160kg/cm2, for high side pressure:160 to 250kg/cm2
|
Usage temperature range-for middle side pressure:-40 to 150℃, for high side pressure:-40 to 180℃
|
Adaptation fluid-Oil, warm water, acid, alkali, gasoline, solvent
|
Special viscous material is impregnated into the long and strong fibrous material.
|
If you tighten and pressurize it as inserted between two joint surfaces, viscous substance oozes out on the surfaces to fill any gap on the uneven surfaces.
|
Size-1m x 1m
|
Thickness-0.6mm
|
Liquid gasket impregnated special paper |
Catalog Price (JPY) |
¥
15,400
(Excluding tax)/¥
16,940(Tax including)
|
Quantity of stock |
Latest stock:0
(2024/06/01 23:03 Currently)
|
Catalog Page |
Page 1526
|
Replacement Items