Item# : EA351CP-65
Description : PTFE wrapping flange gasket
Spec
Inner flange packing |
|||
For JIS pipe flange |
|||
Thickness-2.8mm |
|||
JIS10K |
|||
Category temperature range: -100 to 150℃ |
|||
As inner diameter and seal surface are entirely covered by PTFE membrane. the fluid is not polluted. Also, as excellent in chemical and solvent resistance, widely used in fine chemical, petrochemistry, medical, and general industries. |
|||
Nominal dia. | 65A |
---|
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 1,610 (Excluding tax)/¥ 1,771(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:7 (2024/05/13 15:28 Currently) |
||||
Catalog Page | Page 1526 |