Item# : EA423TB-42
Description : Oil Seal
Spec
Type 4(JIS B2402) |
|||
Material | Sealant :Nitrile Rubber 、 Metal Ring :Cold-Rolled Steel Plates 、 Spring :Hard-Drawn Steel Wire |
Properness Temperature | -25℃ to 120℃ |
---|---|---|---|
Oil and Wear resistance |
|||
Equipped With A Protection Lip Where The External Foreign Objects Will Be Prevented From Being Contaminated. |
|||
Shaft Dia. (mm) | 42 |
Dia.(mm) | 65 |
Thickness(mm) | 12 |
Qty. Per Unit | 1Sheet |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 665 (Excluding tax)/¥ 732(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:2 (2024/06/03 16:29 Currently) |
||||
Catalog Page | Page 1369 |