Item# : EA425DG-7
Description : Speed Controller
Spec
Material-SUS316 |
|||
Applicable fluid-Air |
|||
Operating pressure- 0 to 1.0MPa (0 to 10kgf/cm2) |
|||
Operating temperature: -10 to 60℃(no freezing) |
|||
Tube OD | 8mm |
Pipe thread dia. | R1/4 |
---|
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 6,390 (Excluding tax)/¥ 7,029(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:2 (2024/06/09 23:13 Currently) |
||||
Catalog Page | Page 1081 |
Relational Items |
---|
EA425DG-4 Speed Controller |
EA425DG-6 Speed Controller |
EA425DG-7 Speed Controller |
EA425DG-9 Speed Controller |
EA425DG-10 Speed Controller |