Item# : EA425PH-30
Description : Vacuum Pad (Spring Holder/Standard )
Spec
Applicable Fluid | Air |
Holder The shape | Spring Type Outlet Opening The top |
---|---|---|---|
Pad Material | Nitrile |
Mounting Screw | M14×1 |
Suitable Tube | Dia 6mm |
||
Flat Work Most suitable General Type |
|||
Pad Screw | M6 |
Pad Dia. | 30mm |
Full length | 63.1mm |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 3,600 (Excluding tax)/¥ 3,960(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/06/01 12:54 Currently) |
||||
Catalog Page | Page 1085 |