Item# : EA465A-10
Description : Swing Check Valve
Spec
Product in conformity with JIS Standard |
|||
Material-Bronze (body) |
|||
Max pressure-Oil, gas, air, pulsating water (120℃ or below),saturated steam: 0.98MPa (10kgf/cm2), Still water (120℃ or below): 1.37MPa (14kgf/cm2) |
|||
Thread (PT) | 1 |
---|
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 9,860 (Excluding tax)/¥ 10,846(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:3 (2024/05/16 05:26 Currently) |
||||
Catalog Page | Page 1122 |