Item# : EA468BP-2A
Description : Lever Handle
Spec
Size | 87.5(W)×25(D)×45(H)mm、 Hole Center until 75mm |
Material | Zinc 、Brass |
---|---|---|---|
Weight | 118g |
Accessories | Bis 3Piece (W3/16・M4・M5)、Insertion Resin Adapter (For Ea455) 4 Pcs |
Because It Can Be Opened And Closed With Little Power, Steering Wheel Operation Is Easy. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 1,980 (Excluding tax)/¥ 2,178(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:7 (2024/06/02 10:40 Currently) |
||||
Catalog Page | Page 1152 |