Item# : EA469A
Description : Siliphos Feeder
Spec
Mounting screw dim.-3/4 PT (20A)
|
Water pressure 0.2MPa (2kgf/cm2) or lower
|
Including 1kg of siliphos
|
For prevention of red water and corrosion of water conduits, boilers, hot water heaters, and air conditioner cooling water pipes (The inside of the pipes are protected from scales.)
|
Dim.-100 x 139 x 320(H)mm |
Catalog Price (JPY) |
¥
59,600
(Excluding tax)/¥
65,560(Tax including)
|
Quantity of stock |
Latest stock:1
(2024/05/20 19:08 Currently)
|
Catalog Page |
Page 0049
|
Replacement Items
Documents
Specification |