Item# : EA469HH-14
Description : Female Thread Tee (Mechanical Type)
Spec
Material-Body, nut: Malleable cast iron (hot dip galvanizing), Lock ring, collar: Steel, Packing: NBR |
|||
Max. operating pressure-Water, air, oil: 1.0MPa (10.2kgf/cm2), Utility gas, LPG: 0.3MPa (3.1kgf/cm2) |
|||
Nominal-50A×32A |
|||
Screw dim.-Rc1.1/4” |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 10,200 (Excluding tax)/¥ 11,220(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:2 (2024/05/20 06:18 Currently) |
||||
Catalog Page | Page 1115 |