Item# : EA469WA-12
Description : Crimping Socket (Sealing Socket)
Spec
For joint and straight pipe parts |
|||
Material-Body: ductile cast iron (FCD450), Packing: nitrile rubber (special heat-proof agent contained) |
|||
Withstanding pressure-2MPa (20kgf/cm2) |
|||
Heat-proof temperature--30℃ to 130℃ |
|||
Applicable fluid-Water, hot water, oil, steam |
|||
It can be used to repair leaks in the threaded section of a joint such as a tee, elbow and socket and in the pinhole of a straight pipe. |
|||
-24 and above include a hex wrench and a pipe handle. |
|||
Nominal dia. | 30(1.1/4) |
Applied hex wrench | 8mm |
---|
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 9,800 (Excluding tax)/¥ 10,780(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/05/26 03:31 Currently) |
||||
Catalog Page | Page 1117 |