Item# : EA470AB-6
Description : Ball Valve [Brass]
Spec
Max pressure (water, oil, gas(*))-Normal temperature: 2.75MPa (28kgf/cm2), 150℃ or below: 0.69MPa (7kgf/cm2) |
|||
*This bulb is not designed to handle toxic gases. Use specially designed or certified valves for flammable gas service. |
|||
Material-Brass |
|||
Screw dim. (PT) | 3/4 |
---|
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 6,910 (Excluding tax)/¥ 7,601(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:5 (2024/06/02 05:38 Currently) |
||||
Catalog Page | Page 1117 |