Item# : EA470BA-14
Description : 3-Way Ball Valve [Brass]
Spec
Material-Bronze
|
Max pressure (water, oil, gas(*))-Normal temperature: 2.0MPa (28kgf/cm2)150℃ or below: 0.62MPa (7kgf/cm2)
|
*This bulb is not designed to handle toxic gases. Use specially designed or certified valves for flammable gas service.
|
Screw dim. (Rc) |
1.1/2 |
|
|
Catalog Price (JPY) |
¥
40,500
(Excluding tax)/¥
44,550(Tax including)
|
Quantity of stock |
Latest stock:1
(2024/05/01 14:32 Currently)
|
Catalog Page |
Page 1119
|
Replacement Items
Documents
Specification |