Item# : EA470BG-3
Description : Electric Ball Valve
Spec
Material-Valve body: bronze (CAC406)
|
Max. operating pressure-1.0MPa
|
Applicable fluid-Air, water, oil
|
Power supply-100VAC (50/60Hz)
|
Rated current--3 to -10: 90mA, -12 to -14: 100mA
|
Max. power consumption--3 to -10: 9W, -12 to -14: 10W
|
Max. output torque--3 to -4: 1.9Nm, -6 to -10: 3.9Nm, -12 to -14: 9.8Nm
|
Function-90° of normal and counter turn
|
Waterproof structure-Equivalent to IP56
|
Screw dim. (PT) |
3/8
|
50Hz |
6sec
|
60Hz |
5sec |
|
|
Catalog Price (JPY) |
¥
23,500
(Excluding tax)/¥
25,850(Tax including)
|
Quantity of stock |
Latest stock:1
(2024/05/19 07:51 Currently)
|
Catalog Page |
Page 1120
|
Documents
ESCO dimentional drawing |