Item# : EA470CB-12
Description : Globe Valve [Stainless Steel]
Spec
Max pressure-Water, oil, gas(*)(180℃ or below): 0.98MPa (10kgf/cm2)Still water (120℃ or below): 1.37MPa (14kgf/cm2) |
|||
*This bulb is not designed to handle toxic gases. Use specially designed or certified valves for flammable gas service. |
|||
Material-Stainless steel (body) |
|||
Screw dim. (PT) | 1.1/4 |
---|
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 20,800 (Excluding tax)/¥ 22,880(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/05/18 23:09 Currently) |
||||
Catalog Page | Page 1115 |