Item# : EA470CM-4
Description : Needle Valve [Stainless Steel]
Spec
Material-Body: SUS316, Stem: SUS630
|
Applicable fluid-Air, water, oil, gas(*)
|
Max. pressure--20℃ to normal temperature: 3.43MPa, 100℃ or less: 2.94MPa150℃ or less: 2.65MPa
|
*This bulb is not designed to handle toxic gases. Use specially designed or certified valves for flammable gas service.
|
A panel tap prepared at the bottom of the body allows it to be directly fitted to a panel.
|
For panel piping of various instruments
|
Mounting screw (PT) |
1/2 |
|
|
Catalog Price (JPY) |
¥
26,400
(Excluding tax)/¥
29,040(Tax including)
|
Quantity of stock |
Latest stock:1
(2024/05/26 08:57 Currently)
|
Catalog Page |
Page 1079
|
Documents
Catalog |
-
|
ESCO dimentional drawing |