Item# : EA470DC-14
Description : Gate Valve [Bronze]
Spec
Product in conformity with JIS Standard |
|||
Material-Bronze (body) |
|||
Max pressure-Oil, gas, air, pulsating water (120℃ or below): 0.98MPa (10kgf/cm2)Saturated steam: 0.69MPa (7kgf/cm2)Still water (120℃ or below): 1.37MPa (14kgf/cm2) |
|||
Screw dim. (PT) | 1.1/2 |
---|
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 24,400 (Excluding tax)/¥ 26,840(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:2 (2024/05/24 00:24 Currently) |
||||
Catalog Page | Page 1116 |