Item# : EA470DD-8
Description : Gate Valve
Spec
Material-SCS13A (body)
|
Connection-Flange connection (JIS B2220 10K)
|
Max. pressure-Air, gas(*), oil, steam (180℃ or less): 1.0MPaStill water (120℃ or less): 1.4MPa
|
*This bulb is not designed to handle toxic gases. Use specially designed or certified valves for flammable gas service.
|
Nominal |
25(1) |
|
|
Catalog Price (JPY) |
¥
27,500
(Excluding tax)/¥
30,250(Tax including)
|
Quantity of stock |
Latest stock:1
(2024/06/10 23:56 Currently)
|
Catalog Page |
Page 1116
|
Documents
ESCO dimentional drawing |