Item# : EA470DV-20
Description : Electromagnetic Valve
Spec
Applicable fluid-Steam, cold and hot water, air, nitrogen gas, carbon dioxide gas (dry condition), argon gas, oil (20cSt or less) |
|||
Applicable pressure range-0 to 1.0MPa (vacuum unusable) |
|||
Min. operating differential pressure-0MPa (a differential pressure of 0.03MPa or more is necessary for a lateral coil.) |
|||
Fluid temperature-5 to 180℃ (no freezing) |
|||
Operating method-Energization time type |
|||
Rated voltage-100/200VAC selectable (for both 50/60Hz) |
|||
Applicable to terminal boxes and conduits as well as normal lead wires |
|||
Possible to mount horizontally and vertically |
|||
Protective structure not affected by water drops (splash-proof type) |
|||
Class H, which is excellent in insulation at high temperature, is standard. |
|||
Nominal dia. | 50A(2) |
Screw dim. | Rc(PT)2 |
---|
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 93,800 (Excluding tax)/¥ 103,180(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:2 (2024/05/20 00:02 Currently) |
||||
Catalog Page | Page 1121 |