Item# : EA475AR-1
Description : Hacker
Spec
Material | Stainless |
Size | 10mm |
---|---|---|---|
Full length | 275mm |
Weight | 230g |
Rust-resistant stainless steel is perfectly heat treated. | |||
Oil seal is built in the grip for smooth movement. | |||
The clip tip is completely sealed so gloves do not twist around. | |||
With hole for safety cord installation | |||
Bind a reinforcing steel with another one by using a winding wire or annealing wire in temporary works such as reinforcing steel constructions. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 4,310 (Excluding tax)/¥ 4,741(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:2 (2024/05/19 11:54 Currently) |
||||
Catalog Page | Page 1462 |