Item# : EA49
Description : [56Pcs ]Fork lift Maintenance Tool Set
Spec
<Set Details> | 56Set Of O Products |
1/2\"Sq socket (Hexagonal Shaft ) | 8・10・12・13・14mm |
---|---|---|---|
1/2\"Sq socket (12 Corners ) | 17・19・21・22・24・26・27・30・32mm |
1/2\"Sq Extension Bar | 150mm |
Spanner | 5.5 x 7・8 x 10・11 x 13・12 x 14・17 x 19・22 x 24mm |
Ring Wrench | 10 x 12・11 x 13・14 x 17・19 x 21・22 x 24mm |
Adjustable Wrench | 164.5・316mm |
Combination Pliers | 200mm |
(+) Penetration Driver | #1 x 75・#2 x 100・#3 x 150mm |
(-) Penetration Driver | 5.5 x 75・6.3 x 100・8.0 x 150mm |
Ball point Hex agonal Key Wrench | 1.5・2・2.5・3・4・5・6・8・10mm |
Long nose Locking Pliers | 165mm |
Curve Locking Pliers | 180mm |
||
Scraper |
|||
1/2\"Sq Ratchet Handle | 250mm |
1/2\"Sq Spinner Handle | 400mm |
Nippers | 159mm |
Combination Hammer | 730g |
Flat cold chisel | 19 x 190mm |
Water Pump Pliers | 257mm |
Long Nose Pliers | 160mm |
(+) Stubby Screwdriver | #2 x 25mm |
(-) Stubby Screwdriver | 6.3 x 25mm |
Case Size | 520(W) x 215(D) x 300(H)mm |
Weight | 19.9kg |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 153,000 (Excluding tax)/¥ 168,300(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/05/25 13:19 Currently) |
||||
Catalog Page | Page 0007 Page 0443 |