Item# : EA500JA
Description : Puller Set
Spec
German steel |
|||
2 claw/3 claw puller set (3 each for 3 arm types) |
|||
Applicable dia. - 120mm, 130mm, outside:70 to 180mm. |
|||
Arm length | 100mm, 200mm, 250mm, 350mm |
||
---|---|---|---|
Claw thickness - 4.5 to 6.0mm. |
|||
The center bolt length of two claws - 160mm |
|||
The center bolt length of three claws - 250mm |
|||
Case dim. | 440(W) x 355(D) x 155(H)mm |
Weight | 9.18kg |
The pulley, gear wheel, ball bearing, etc. can be pulled out without damage. |
|||
It can be used for both outer removal and inner removal. |
|||
Tensile strength | 4.5~6t |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 122,500 (Excluding tax)/¥ 134,750(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/06/01 10:44 Currently) |
||||
Catalog Page | Page 0333 |