Item# : EA500JG
Description : Slide Puller set(Ultra slim arm)
Spec
German Steel |
|||
Compatible Dia. | 120mm |
Arm Length | 100mm、200mm、250mm |
---|---|---|---|
Weight | 3.7kg |
||
It can be used for both outer pulling-out and inner pulling-out. | |||
Most suitable for work in narrow places |
|||
The arm position is adjustable by sliding it. |
|||
Tensile strength | 2.5t |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 71,100 (Excluding tax)/¥ 78,210(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:2 (2024/06/10 04:32 Currently) |
||||
Catalog Page | Page 0335 |