Item# : EA504AD-1A
Description : [Steel] Double Lid Tool Box
Spec
Material | Steel |
Size | 440(W)×233(D)×230(H)mm |
---|---|---|---|
Carrying Tray Size | 390(W)×100(D)×45(H)mm |
Weight | 7.1kg |
Padlock Attachment Dia. | Dia 5mm |
||
Locking Is Available By Using Padlocks, Etc. (the Key Is Not Included. ) |
|||
Built-in Handle Made Of Die-cast Aluminum With Light Weight And Excellent Durability Is Designed To Be Easy To Hold Despite Its Sharp Design By Making Hand-contacting Section Round. |
|||
Double-lid Tool Box With Built-in Trays That Are Deployed Sideways Upon Opening For A Glance Of Stored Items. |
|||
New Mechanism: Built-in Handle That Is Stored Flatly Allows You To Carry The Case By Just “lifting Up” From Stored Condition. Handle Is Stored Under Its Own Weight When You Place The Case And Release The Handle. It Allows You To Carry The Case Speedily Wi |
|||
One Removable And Portable Carrying Tray (upper Stage) And One Fixed Tray (lower Stage) Are Provided On Each Side, Totaling 4 Trays. (*portable Trays Do Not Have A Handle.) |
|||
Rubber Pads Are Used On The Corners To Avoid Damaging Car Trunks, Wooden Floors, Etc. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 32,900 (Excluding tax)/¥ 36,190(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:5 (2024/05/14 21:44 Currently) |
||||
Catalog Page | Page 1629 |
Relational Items |
---|
EA504AD-1A [Steel] Double Lid Tool Box |
EA504AD-3 |