Item# : EA504AE-1
Description : Tool Box [Steel]
Spec
Material | Steel |
||
---|---|---|---|
Because steering wheel falls down,and ceiling becomes flat、Packable without being bulky |
|||
Handle is Big 、Useful To Mobile 。 |
|||
Convenient Settlement Board Adapted for Small Article Receipt 。 |
|||
Padlock Attachment Dia | Dia 7mm |
size (W x D x H) | Inside Dim :405 x 200 x 105mm Outside Dim :410 x 220 x 190mm |
Weight | 4.2kg |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 10,100 (Excluding tax)/¥ 11,110(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:3 (2024/05/12 18:41 Currently) |
||||
Catalog Page | Page 1629 |
Relational Items |
---|
EA504AE-1 Tool Box [Steel] |
EA504AE-2 Tool Box [Steel] |