Item# : EA506AA-15A
Description : Folding Container (50L)(5 pcs)
Spec
Size | Outside dimensions:530×366×321(H)mm Inner dimensions:491×333×311(H)mm Effective inside dimensions:491×332×303(H)mm |
||
---|---|---|---|
Material-PP+PC |
|||
The window opens only on one side. |
|||
Stackable |
|||
Capacity | 50.8L |
Color | Clear/Blue |
Qty | 5 |
Compressive load | 7.72kN(788kgf) |
Height when folded | 79mm |
||
With one short side revolving door |
|||
No bottom projection |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 19,700 (Excluding tax)/¥ 21,670(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:2 (2024/06/02 21:18 Currently) |
||||
Catalog Page | Page 1649 |
Relational Items |
---|
EA506AA-15 Folding Container (50L) |
EA506AA-15A Folding Container (50L)(5 pcs) |
Parts & Accessories | |
---|---|
Main body | EA506AA-51 : Lid for Folding Container |