Item# : EA506L-81
Description : Drawer Type Storage Case
Spec
Material | Body :Polypropylene 、 Top Plate :Print Paper Make-up Particle Board |
||
---|---|---|---|
With rollers which enable transfer in the front-back direction smoothly | |||
A stopper is provided for the drawer, and it prevents dropping. |
|||
Size | 556(W)x410(D)x623(H)mm(Roller Installation) |
Weight | 5.8kg |
Steps | 3xStep |
Drawer Inside Dim. | 485(W)x355(D)x166(H)mm |
Load capacity of drawer | 4kg(Top Plate :10kg) |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 6,430 (Excluding tax)/¥ 7,073(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:2 (2024/05/20 16:12 Currently) |
||||
Catalog Page | Page 1639 Page 2083 |
Relational Items |
---|
EA506L-81 Drawer Type Storage Case |
EA506L-82 Drawer Type Storage Case |
EA506L-83 Drawer Type Storage Case |