Item# : EA506LA-19BA
Description : Storage Case With Buckle
Spec
Material | Body ・Buckle :Polypropylene Sealed Material :Styrene elastomer |
Size | Inside Dim :360 x 240 x 230(H)mm Outside Dim :447 x 295 x 258(H)mm |
---|---|---|---|
Weight | About 1.4kg(In 1 Pc ) |
Qty. Per Unit | 3 Pcs |
Hot melt material (styrene type elastomer) was adopted as a sealing material in the frame (inner) part of the lid, and the sealing performance was improved. ※Hot melt Material :Adhesive used as a water stop material for car headlight |
|||
Groove processing is given to the four corners of the lid so that the band can be easily stopped when putting on a loading platform or stacking. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 5,490 (Excluding tax)/¥ 6,039(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:2 (2024/06/16 16:54 Currently) |
||||
Catalog Page | Page 1640 |
![Web catalog image](https://www.esco-net.com/wcs/escort/ItemFile/EA5/EA506/EA506LA-19BA/EA506LA-19BA_IMG_WEB_OUT(01).jpg)