Item# : EA514BC-10
Description : Spark Plug Wrench set
Spec
Square drive | 3/8” |
(3/8”)Plug wrench(Hexagonal shaft ) | 14・20.8mm |
---|---|---|---|
(3/8”)Plug wrench(12 angles ) | 14mm |
(3/8”)Thin plug wrench(Hexagonal shaft ) | 16mm |
(3/8”)Ttype slide handle | 200mm |
(3/8”)Quick spinner | Dia 36×31mm |
(3/8”)Swing extension bar | 50mm |
(3/8”)Extension bar | 150mm |
(3/8”)Universal joint | 45mm |
Pig hair engine brush | 200mm |
Applicable to the dodecagonal plugs used in some European cars such as BMW. | |||
The product reduces the time to replace plugs in horizontal engines which normally takes time because of the operation in a narrow space. |
|||
With case |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 37,100 (Excluding tax)/¥ 40,810(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:3 (2024/06/13 19:39 Currently) |
||||
Catalog Page | Page 0315 |