Item# : EA530JA-8A
Description : Adjustable Wrench
Spec
Full length |
224㎜
|
Nominal size |
200mm
|
Weight |
230g
|
Material |
Chrome-Vanadium steel
|
Max.Jaw width |
24㎜
|
Guaranteed torque |
137.5N・m
|
Tip thickness |
4.5mm
|
Usage |
Can be used by all industries for loosening and tightening bolts in carrying out machine maintenance inspection assembly and automobile maintenance etc.
|
With opening width scale it can also be used as a simplified slide calipers
|
The product reduces fatigue and load on lower back during work and improves the operation efficiency
|
The tip portions are extremely thin. Use the base portions for tightening with a strong force.
|
Worm structured to eliminate wobbling and backlash is incorporated
|
You can use it just like a spanner |
Catalog Price (JPY) |
¥
4,050
(Excluding tax)/¥
4,455(Tax including)
|
Quantity of stock |
Latest stock:3
(2024/05/19 00:53 Currently)
|
Catalog Page |
Page 0514
|
Replacement Items
Documents
ESCO dimentional drawing |
-
|
Flyer |