Item# : EA531K-5
Description : Plier Wrench Set
Spec
By the push button jaw width is finely adjustable in a rapid and simple manner. | |||
As the grip face is flat it does not scratch the objects. | |||
Gripping faces are movable in parallel so it is usable regardless of mm or inch. |
|||
Max. opening ×Full length | 23×125mm 27×150mm 35×180mm 46×250mm 60×300mm (5 pcs. set ) |
Weight | 105g、175g、250g、555g、720g |
---|
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 59,000 (Excluding tax)/¥ 64,900(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/05/15 18:59 Currently) |
||||
Catalog Page | Page 0201 |