Item# : EA550BA
Description : Driver Bit Set
Spec
1/4\"Sq Driver Handle | 90mm |
1/4\" Bit Holder | 50mm |
---|---|---|---|
Hex agonal Key Wrench | 1.5・2.0・2.5・3.0・4.0・5.0・6.0・8.0mm |
(+)Bit | #1(2 pcs )・#2(4 Pcs )・#3(2 pcs ) |
(-) Bit | 5.5 x 0.8・5.5 x 1.0 |
Hex Bit | 4.0・5.0・6.0mm |
Torx Bit | T10(2 pcs )・T15(2 pcs )・T20(3 Pcs )・T25(2 pcs )・T30(2 pcs )・T40(1 pc ) |
Pozidriv Bit | #1(2 pcs )・#2(4 Pcs )・#3(2 pcs ) |
Impact For (+)Bit | #2(2 pcs )・#3(1 pc ) |
Impact For Hex Bit | 4.0・5.0・6.0mm |
Impact For Torx Bit | T25・T30・T40 |
Impact For Pozidriv Bit | #2(2 pcs )・#3(1 pc ) |
Rapid adapter type |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 18,900 (Excluding tax)/¥ 20,790(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:5 (2024/05/20 07:51 Currently) |
||||
Catalog Page | Page 0565 |