Item# : EA550BP-30
Description : [Multi Function] Screwdriver Bit Set
Spec
<Set Details> | 8Point |
Magnetic Driver | 120mm |
---|---|---|---|
Bit Holder | 100mm(Hexagonal Dim. 1/4”) |
Bit Hexagonal Shank | 1/4” |
Bit Length | 25mm |
(+)Bit | #1・#2 |
(-)Bit | 5.5 x 0.8mm |
Torx Bit | T25 |
Pozi Bit | #1・#2 【1】The hexagonal axis comes by the expansion and contraction,desorption and can receive bit in steering wheel 【2】The bit holder can be detached from the handle |
||
With Storage Case |
|||
Rapid adapter type |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 11,000 (Excluding tax)/¥ 12,100(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/05/16 16:14 Currently) |
||||
Catalog Page | Page 0563 |