Item# : EA589AT-67
Description : Repllacement blade without snap off line [For EA589AT-81]
Spec
Replacement Blade for Cutter, No Broken line |
|||
Full length | 100mm |
Blade Width | 18mm |
---|---|---|---|
Blade Thickness | 0.5mm |
Material | SK120 |
Weight | 6g/1Sheet Per |
Weight (Case Included ) | 80g |
Qty. Per Unit | 10Sheets |
Additional explanation |
It can be described as the specifications of the main body or related products. (2016.03.04 0993) |
---|
Catalog Price (JPY) |
¥ 425 (Excluding tax)/¥ 468(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:34 (2024/05/16 01:47 Currently) |
||||
Catalog Page | Page 0145 Page 1869 Page 1870 |