Item# : EA602SE-10
Description : Ratchet Ring Wrench Set (Inc. 4Pcs)
Spec
<Set details> | Ratchet Ring Wrench (4Size) Set (2 Pair) |
Material | Steel |
---|---|---|---|
Size | 6×8, 10×12, 13×14, 17×19mm |
Full length | 142・208mm |
The 6 x 8 mm Type is 6 point Type, and Others are 12 point type |
|||
Right/Left Switch Type |
|||
Straight Type |
|||
★With Plastic For Cushion in Body Side |
|||
With Tool bag |
|||
The color and material of the tool bag are subject to change without prior notice. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 2,220 (Excluding tax)/¥ 2,442(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:2 (2024/05/22 05:48 Currently) |
||||
Catalog Page | Page 0420 |