Item# : EA611AX-48
Description : (1/4”) Universal Bit Holder
Spec
Swing Angle | 30° |
Security torque | 47N・m |
---|---|---|---|
Screw tightening work is possible by escaping the head part of the impact driver from the obstacle |
|||
Hexagonal Dim. | 1/4” |
Full length(L) | 100mm |
weight | 85g |
Body outer diameter(D) | 20mm |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 3,980 (Excluding tax)/¥ 4,378(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:5 (2024/05/26 01:14 Currently) |
||||
Catalog Page | Page 0567 Page 1040 |