Item# : EA611GA-10
Description : Screwdriver Bit Set
Spec
〈Bit 6 Pcs Set 〉 |
|||
【Set Details 】 ・Hexagonal Shank :1/4\" ・(+)Bit (Bi Torsion) :#1・#2 ・(-) Bit :1.0x5.5・1.2x6.5mm ・Pozi Bit (Torsion):#1・#2 【Bit Description 】 ・Full length :50mm ・Weight :(+)Bit :9・11g、 (-)Bit :10・11g Pozi Bit :9・10g ・(+) ・Pozi Bit is Torsion Bit. |
|||
The Torsion Structure Within The Shaft Part Will Absorb The Impact And Prevent From Having Overload. |
|||
【Grill Storage Bag Description 】 ・With Bit Insertion Hole 6 Pieces ・Case for Bit of Hexagonal Shank 1/4”(Full length 50mm). ・As the holder part is rotatable, taking out of the bit is easily possible. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 1,960 (Excluding tax)/¥ 2,156(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:20 (2024/05/02 19:55 Currently) |
||||
Catalog Page | Page 0572 |