Item# : EA611GA-110
Description : Bit set (For Metal )
Spec
Bit Holder | 50mm(Hex agonal Dim. 1/4\") |
(+)Bit | #1(3 Pcs )・#2(3 Pcs )・#3(2 pcs ) |
---|---|---|---|
(-) Bit | 4.5・5.5・6.5mm |
Hex Bit | 4.0・5.0・6.0mm |
Torx Bit | T10・T15・T20・T25・T30・T40 |
Pozidriv Bit | #1(3 Pcs )・#2(3 Pcs )・#3(3 Pcs ) |
Bit Hex agonal Shank | 1/4\" | Bit Length | 25mm |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 4,130 (Excluding tax)/¥ 4,543(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:11 (2024/05/05 15:49 Currently) |
||||
Catalog Page | Page 0568 |