Item# : EA612S-3
Description : [52Pcs] Maintenance Tool Set
Spec
Case dim.-500(W) x 310(D) x 100(H)mm, Plastic |
|||
Weight-10.3kg <Set Details> |
|||
(1/2) ratchet handle-250mm |
|||
(1/2) socket (12P)-8, 10, 12, 13, 14, 17, 19, 21, 22, 24, 26, 27, 30, 32mm |
|||
(1/2) extension bar-125mm | |||
(1/2) spinner handle-380mm |
|||
Adjustable wrench-300mm | |||
Water pump pliers-250mm |
|||
Combination pliers-200mm |
|||
Longnose pliers-160mm |
|||
Side cutting pliers-185mm | |||
Nippers-160mm |
|||
450g hammer | |||
Chisel-18 x 165mm |
|||
Center punch-120mm |
|||
Ring wrench-10 x 12, 11 x 13, 14 x 17, 19 x 21, 22 x 24mm |
|||
Open end wrench-6 x 8, 8 x 10, 11 x 13, 12 x 14, 17 x 19, 22 x 24mm |
|||
(+)Hammerhead screwdriver-#1 x 75, #2 x 100, #3 x 150mm |
|||
(-)Hammerhead screwdriver-5.5 x 75, 6 x 100, 8 x 150mm |
|||
Hex key wrench-1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 21,700 (Excluding tax)/¥ 23,870(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/05/07 23:46 Currently) |
||||
Catalog Page |
Replacement Items
|