Item# : EA612SC-28
Description : [65Pcs]Tool Set
Spec
Case dim.-433(W) x 220(D) x 240(H)mm, Steel |
|||
Weight-15.4kg <Set Details> |
|||
(1/2) socket (12P)-3/8, 7/16, 1/2, 9/16, 19/32, 5/8, 11/16, 3/4, 25/32, 13/16, 7/8, 15/16, 1, 1.1/16, 1.1/8 |
|||
(1/2) ratchet handle-240mm | |||
(1/2) extension bar-150mm |
|||
(1/2) ball joint-60mm |
|||
(1/2) hexagonal bit socket-3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8, 7/16, 1/2 |
|||
Ring wrench (45° long)-3/8 x 7/16, 1/2 x 9/16, 5/8 x 11/16, 3/4 x 25/32, 13/16 x 7/8, 15/16 x 1 |
|||
Open end wrench-5/16 x 3/8, 3/8 x 7/16, 13/32 x 7/16, 1/2 x 9/16, 19/32 x 5/8, 11/16 x 3/4, 25/32 x 7/8, 15/16 x 1 |
|||
Adjustable wrench-304mm | |||
Combination pliers-210mm |
|||
Water pump pliers-254mm | |||
Side cutting pliers-190mm |
|||
Longnose pliers-160mm | |||
Nippers-171mm |
|||
(-)Hammerhead screwdriver-4.9 x 75, 6 x 100, 9 x 150mm |
|||
(+)Hammerhead screwdriver-#1 x 76, #2 x 102, #3 x 153mm |
|||
Combination hammer-535g | |||
Cold chisel-19 x 165mm |
|||
Center punch-125mm |
|||
Ball point hexagonal wrench (8 pcs)- 3/32, 1/8, 5/32, 3/16, 17/32, 1/4, 5/16, 3/8 |
|||
Tool set in inches | |||
Impact-proof heavy duty case |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 101,300 (Excluding tax)/¥ 111,430(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/05/20 02:29 Currently) |
||||
Catalog Page | Page 0009 |