Item# : EA612SC-30
Description : [61Pcs]Tool Set
Spec
Case dim.-410(W) x 220(D) x 195(H)mm, Steel |
|||
Weight-12.2kg <Set Details> |
|||
(3/8) socket (hex)-8, 10, 12, 13, 14, 17, 19, 21, 22mm |
|||
(3/8) deep socket (hex)-8, 10, 12, 14mm |
|||
(3/8) plug socket (hex)-16, 20.8mm |
|||
(3/8) ratchet handle-200mm |
|||
(3/8) extension bar-75, 150mm |
|||
(3/8) swing extension bar-300mm |
|||
(3/8) ball joint-44mm |
|||
Long open end wrench set-5.5 x 7, 8 x 10, 10 x 12, 11 x 13, 12 x 14, 14 x 17mm |
|||
Ring wrench (45° long)-8 x 10, 10 x 12, 12 x 14, 14 x 17, 19 x 21, 22 x 24mm |
|||
Ring wrench (45° short)-10 x 12mm |
|||
Ring wrench (15° long)-10 x 12, 14 x 17mm |
|||
Flare nut wrench-10 x 12mm | |||
Adjustable wrench-304mm |
|||
Combination pliers-203mm | |||
longnose pliers-160mm |
|||
Nippers-160mm | |||
(-)Hammerhead screwdriver-5.5 x 167, 6 x 198mm |
|||
(+)Hammerhead screwdriver-#1 x 75, #2 x 100, #3 x 150mm |
|||
(-)Stubby screwdriver-6 x 25mm | |||
Ball-peen hammer-740g |
|||
(+)Stubby screwdriver-#2 x 25mm | |||
Brake shoe tool-110mm |
|||
(-)Hammerhead screwdriver-10 x 150mm | |||
Cold chisel-19 x 165mm |
|||
Center punch-125mm | |||
Scraper knife-25 x 160mm |
|||
Ball point hexagonal wrench (9 pcs)-1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm |
|||
Optimal tool set for automotive maintenance |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 81,900 (Excluding tax)/¥ 90,090(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/05/14 03:37 Currently) |
||||
Catalog Page | Page 0009 |