Item# : EA612TA-12
Description : (1/4”) Socket Wrench Set
Spec
<Set Details> | 33 points |
Tray Size | 175(W) x 350(D) x 45(H)mm |
---|---|---|---|
Square Drive | 1/4 |
Socket(6P) (mm) | 5・5.5・6・7・8・9・10・11・12・13・14 |
(+) Screwdriver socket | #1・2・3・4 |
(-) Screwdriver socket | 0.6 x 3.5mm 1.0 x 5.5mm 1.2 x 8mm |
In-Hex socket (mm) | 3・4・5・6・8 |
Pozidriv Bit | #1・2 |
Magnetic Driver | 150mm |
T-shaped Slide Handle | 116mm |
Extension bar | 54・150mm |
Universal Joint | 38mm |
Adapter | 3/8Male sq |
1/4Bit Holder | 25mm |
Ratchet Handle | 117mm |
Weight | 715g |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 75,600 (Excluding tax)/¥ 83,160(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/05/17 02:16 Currently) |
||||
Catalog Page | Page 0387 |