Item# : EA612TF-6
Description : Hammer Punch Set
Spec
<Set Details> | 13 points |
Tray Size | 530 x 350 x 60(H)mm |
---|---|---|---|
Chisel | 200・300mm |
Cross Cut Chisel | 175mm |
Center Punch | 120mm |
Parallel Pin Punch | Dia 3 x 150mm、Dia 4 x 150mm、 Dia 5 x 150mm、Dia 6 x 150mm、 Dia 8 x 150mm |
Poly Urethane Hammer | Dia 50 x 385mm (Weight :1250g) |
Earlier Off Hammer | 320mm(600g)、 350mm(951g)、 360mm(1132g) |
Weight | 5540g |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 61,400 (Excluding tax)/¥ 67,540(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:2 (2024/04/29 14:43 Currently) |
||||
Catalog Page | Page 0390 |