Item# : EA612TH-2
Description : Open End & Combination Spanner Set
Spec
<Set Details> | 29Point |
Tray Size | 530 x 350 x 80(H)mm |
---|---|---|---|
Material | Chrome Alloyed Steel |
Open End Wrench | ・size : 5.5 x 5.5mm、12 x 12mm、 14 x 14mm(each 2 Pcs ) ・Full length :78to131mm |
Combination Wrench (Inch) | ・size : 6・7・8・9・10・11・12・13・14・15・16・17・18・19・20・22・24・30 ・32・36mm (7・11mm each 2 Pcs ) ・Full length :105to460mm |
Combination Wrench (Inch) (Long ) | ・size :17mm ・Full length :240mm |
Weight | 3752g |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 108,000 (Excluding tax)/¥ 118,800(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:2 (2024/06/02 16:42 Currently) |
||||
Catalog Page | Page 0389 |