Item# : EA614BD-1
Description : Combination Spanner Set
Spec
<Set Details > | 10Pair |
Size | 4・4.5・5・5.5・6・7・8・9・10・11mm |
---|---|---|---|
Material | Tool Steel |
Full length | 65 to 100mm |
Total Weight | 120g |
||
12 Points (Only 4mm・4.5mm are 6 Points ) |
|||
With Vinyl Case |
|||
Short sized spanner suitable for working in a narrow place and turning small bolts and the like. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 6,910 (Excluding tax)/¥ 7,601(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:5 (2024/04/28 13:51 Currently) |
||||
Catalog Page | Page 0407 |