Item# : EA615N-23
Description : [Heavy-Duty Type] Open End Spanner
Spec
Material-Chromium molybdenum steel |
|||
Make sure to hold the bolt, nut with the wrench end so that proper load is applied. |
|||
Do not use a wrench as a hammer. |
|||
Do not give impact by hitting it with a hammer. |
|||
Dim. (mm) | 36 x 41 |
Length | 346mm |
---|---|---|---|
It is tough and lightweight as it is a casting forged product. |
|||
JIS ClassH(Powerful grade)get |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 4,640 (Excluding tax)/¥ 5,104(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:5 (2024/06/17 20:33 Currently) |
||||
Catalog Page | Page 0488 |