Item# : EA617AH-310
Description : (1/4 ) Socket Wrench Set (ZYKLOP)
Spec
<Set Details> | 26 pcs |
Square Drive | 1/4 |
---|---|---|---|
Socket(6P) | 5.5, 6.0, 7.0, 8.0, 10, 12, 13mm |
Strange corner ratchet handle | 152mm(Head setting angle:0°, 15°, 90°) |
Extension bar | 150mm |
Bit adapter | 37mm(Hexagonal Shank 1/4 ) |
(+)Bit | #1, #2, #3 |
(-) Bit | 5.5mm |
Hex-Plus Bit | 3.0, 4.0, 5.0, 6.0mm |
TORX Bit | T10, T15, T20, T25, T27, T30 |
Pozidriv bit | #1, #2 |
Bit Length | 50mm |
★Strange corner ratchet handle:Shaft structure that enables idling makes high-speed rotation possible. (only 0 degree state) |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 20,900 (Excluding tax)/¥ 22,990(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:16 (2024/06/10 11:25 Currently) |
||||
Catalog Page | Page 0414 |