Item# : EA617AN-100
Description : (1/2 )High Torque Socket Wrench Set
Spec
Square Drive | 1/2\" |
Ratchet Handle | 281mm |
---|---|---|---|
Extension Handle | 271mm |
Socket(6P) | 10・11・12・13・14・15・16・17・18・19mm |
Extension bar | 250mm |
||
With pin fixed type extension handle, it transmits strong torque firmly. |
|||
With hold function. 2 consecutive lock balls are built in, and it prevents bolts and nuts from coming off strongly. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 40,700 (Excluding tax)/¥ 44,770(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:3 (2024/05/07 18:55 Currently) |
||||
Catalog Page | Page 0418 |