Item# : EA617CC-11A
Description : (3/8”) Socket Wrench Set
Spec
<Set Details > | 37Point |
Square Drive | 3/8\" |
---|---|---|---|
socket | (12 Corners )8・10・11・12・13・14・15・16・17・18・19mm, (TORX )E5・E6・E7・E8・E10・E12・E14 |
Hex Bit Socket | 4・5・6・7・8・10mm |
TORX Bit Socket | T9・T10・T15・T20・T25・T27・T30・T40 |
Ratchet Handle | 193mm |
T-shaped Slide Handle | 165mm |
Extension bar | 76mm・240mm |
Universal Joint |
|||
37pcs 3/8 ”DR socket wrench set. |
|||
Case size | 413×250×57㎜ |
Gross weight | 3078g |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 121,700 (Excluding tax)/¥ 133,870(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/05/05 17:19 Currently) |
||||
Catalog Page | Page 0400 |