Item# : EA617DC-4
Description : (1/2”) Socket Wrench Set
Spec
<Set Details> | 47 items |
Square Drive | 1/2\" |
---|---|---|---|
Socket(12P) (mm) | 8・9・10・11・12・13・14・15・16・17・18・19・21・22・24・27・30・32・34 |
Deep socket | 16mm-5/8、 20.8mm-13/16 |
Hexagonal Bit Socket (mm) | 4・5・6・7・8・10・12 |
Combination Wrench (Inch) (12 Corners )(mm) | 10・11・12・13・14・15・16・17・18・19・21・22・24 |
T-shaped Slide Handle | 300mm |
Extension bar | 75・130・255mm |
Universal Joint | 71mm |
Ratchet Handle | 265.5mm |
Case size | 481×288×82mm |
Gross weight | 8059g |
47pcs 1/2 ”DR socket wrench set |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 157,600 (Excluding tax)/¥ 173,360(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:2 (2024/05/18 23:13 Currently) |
||||
Catalog Page | Page 0402 |